Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digi-Sense Calibrated Remote Probe Digital Thermometer, Waterproof

Item# EW-90205-22

$47.50 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Ideal for measuring temperature from a distance.
  • Typical response time is 30 seconds for 99% of new reading
  • Thermometers have a 304 stainless steel penetration stem
  • All models have a NIST traceable certificate
  • Battery included
Waterproof Remote Probe Thermometer features a 10-ft flexible cord, degF/degC switchable ranges, a display that updates every second, and Min/Max memory. Perfect for wet areas— case is water/shockproof and probe is impervious to acid and solvents. Supplied with suction cups, magnet, and Velcro® tabs to attach to any surface. Use ON/OFF button to conserve battery life.Usable temperature range is –58 to 572F (–50 to 300C), however calibration temperature range is from -20 to 100C at +/- 1 degree
Product Type Digital Indicator
CE Compliance Yes
Max temperature (º C) 300
Min temperature (º F) -58
Max temperature (º F) 572
Min temperature (º C) -50
Accuracy (º F) ±1.8°
Accuracy (º C) ±1.0°
Probe dimensions 5 in L
Probe (Remote) Yes
Display 3.5 digit, 0.25 in
Resolution 0.1° F/C
Model 4039DS
Qty/ea 1
Brand Digi-Sense
Power Battery (included)

Accessories
Qty/Price
Availability

at $15.50 USD/PACKAGE of 6

In stock.
Calibrations
Qty/Price
Availability

at $65.50 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    15 Questions | 15 Answers
    Displaying questions 1-10Previous | Next »
    • Q:

      Is the wire on this product waterproof too? I need something that I can submerge in up to 5 feet of hot water for up to two hours.
      Asked on 3/29/2016 by Al

      1 answer

      • STAFF EXPERT

        A:

        The wire can be submersed in liquids up to 50C

        Answered on 3/29/2016 by Anthony from Technical Support
    • Q:

      Will the probe work within a thermo-well, or does it need to contact the media being measured?
      Asked on 11/5/2015 by Pete the Distiller from Newport RI

      1 answer

      • STAFF EXPERT

        A:

        This probe is a thermistor, it has to be in contact with the media being measured. In order to use a thermo-well, a bimetal thermometer is needed.

        Answered on 11/5/2015 by Jen from Technical Support
    • Q:

      I have purchased this product before, but cannot remember if the thermometer comes calibrated (with the small calibration sticker attached to the cable) or if this is in addition to the base price.
      I see that "NIST-Traceable Calibration; Bimetals or Pocket Digital Thermometers" is offered as an extra service. Is this just for re-calibration purposes?
      When the calibrated product arrives, how long is the calibration valid - 2 years? I remember something like this previously.
      Thank you.
      Asked on 10/21/2014 by Anonymous from Ontario, Canada

      1 answer

      • STAFF EXPERT

        A:

        This thermometer is sent out with a certificate of calibration. It can be re-certified using 17003-00. Annual re-certification is recommended for these thermometers.

        Answered on 10/22/2014 by Polo from Technical Support
    • Q:

      Is this probe made of stainless steel? I need this for a food-grade setting.
      If not, can you please direct me to a calibratable weatherproof thermometer with a probe that IS stainless?
      Asked on 7/10/2014 by Catherine from United States

      1 answer

      • STAFF EXPERT

        A:

        The probe included with this unit is in fact made of 304 Stainless steel.

        Answered on 7/10/2014 by Jose from Technical Support
    • Q:

      This is exactly what I am looking for, except I need a little higher temperature range. Could you suggest a product that could withstand an environment of 80 degrees celsius at a depth of 12-18 inches of liquid?
      Asked on 10/31/2011 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        Although this meter is a thermistor-type thermometer; you could consider using a single input type 'T' thermocouple meter (item 91427-20) with a heavy-duty 24" stainless steel probe (item 93756-44).

        Answered on 11/1/2011 by Jay from Customer Service
    • Q:

      what is the commercial battery type so I can procure locally as I only need one.
      Asked on 10/22/2011 by coopetal from saratoga, ca

      1 answer

      • STAFF EXPERT

        A:

        This products uses an A76 button cell.

        Answered on 10/25/2011 by Jack from Technical Support
    • Q:

      Does this Unit have a settable alarm? I'm looking for a until like this that also has an alarm that would sound if the temp rose above 90F.
      Asked on 4/22/2011 by Steven The Maintenance Guy from San Jose, CA

      1 answer

      • STAFF EXPERT

        A:

        This thermometer does not have an alarm. Look at our 90052-00 which has an audible alarm when the set point is reached with a waterproof remote temperature probe. Mount the display outside the oven and insert the probe inside to measure the hot zone.

        Answered on 4/25/2011 by Jon from Technical Support
    • Q:

      What is the temp rating of the cable for this product?
      Asked on 3/30/2011 by ZooKeeper from STL

      1 answer

      • STAFF EXPERT

        A:

        The cable has a temperature range of 0-50C.

        Answered on 4/1/2011 by Mike from Tech Support
    • Q:

      I would like to use this thermometer to measure instream temeperature at sub-surface depths. 1)Is this the unit you would reccommend and 2) how often should it be calibrated (say it is used daily for 6 mos out of the year) to retain NIST certifications?
      Asked on 1/28/2011 by Erica from Burns, OR

      1 answer

      • STAFF EXPERT

        A:

        This is a great choice for measuring sub-surface temperature of water. We typically recommend that you should re-calibrate the meter annually using our NIST-traceable calibration service.

        Answered on 2/1/2011 by Jack from Technical Support
    • Q:

      I need to constantly monitor the temperature of liquid in a 25 litre boiler, ranging from 20 to 100 degrees celsius. Previous probe thermometers have malfunctioned due to the probe shorting out with vapour/immersion. If this probe is immersed but the cable is above the liquid in the boiler, will the cable & probe tolerate the vapour/steam in the damp environment?
      Asked on 1/10/2011 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        This probe should work well in that environment.

        Answered on 1/12/2011 by Jon from Technical Support
    Displaying questions 1-10Previous | Next »

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Cole-ParmerWaterproof Remote Probe Thermometer
     
    4.6

    (based on 5 reviews)

    100%

    of respondents would recommend this to a friend.

    Pros

    • Accurate (5)
    • Works properly (5)
    • Durable (4)
    • Easy to use (4)
    • Well calibrated (4)

    Cons

    No Cons

    Best Uses

    • In the field (3)

    Reviewed by 5 customers

    Displaying reviews 1-5

    Back to top

     
    5.0

    Very durable gauge

    By Joe the bike enthusiast

    from Amarillo, Texas

    About Me Academic/Professional Researcher

    Verified Reviewer

    Pros

    • Accurate
    • Durable
    • Easy To Use
    • Well Calibrated
    • Works Properly

    Cons

    • Kind Of Small

    Best Uses

    • In The Field

    Comments about Cole-Parmer Waterproof Remote Probe Thermometer:

    This gauge is exactly what we needed. Durable, accurate, and weatherproof . Stands up well to the elements.

     
    5.0

    great value, works well

    By Del

    from Oregon

    Verified Reviewer

    Pros

    • Accurate
    • Durable
    • Easy To Use
    • Well Calibrated
    • Works Properly

    Cons

      Best Uses

        Comments about Cole-Parmer Waterproof Remote Probe Thermometer:

        Perfect for the price and my needs. It's easy to keep clean and the long cable comes in handy. The only shortfall is that it is difficult to read at certain angles in dim lighting.

        (1 of 1 customers found this review helpful)

         
        5.0

        compact and convenient

        By GEOJOHN

        from Asheville, NC

        About Me Academic/Professional Researcher

        Verified Buyer

        Pros

        • Accurate
        • Durable
        • Easy To Use
        • Well Calibrated
        • Works Properly

        Cons

          Best Uses

          • In The Field

          Comments about Cole-Parmer Waterproof Remote Probe Thermometer:

          Love the quick response time, and easy change from degrees C to F. Waterproofing already came in handy.

          (1 of 1 customers found this review helpful)

           
          4.0

          A Pleasant Surprise

          By Gary

          from Syracuse, IN.

          Verified Buyer

          Pros

          • Accurate
          • Durable
          • Well Calibrated
          • Works Properly

          Cons

            Best Uses

            • In The Field

            Comments about Cole-Parmer Waterproof Remote Probe Thermometer:

            We are using the temp gauge to monitor influent temperatures in the flue at a sewage treatment plant. It's always ready to check temps and so far has been completely resistant to being immersed continuously.

             
            4.0

            Remote Termometer

            By Bob the Topper

            from Portola Valley, CA

            About Me Lab Assistant

            Verified Buyer

            Pros

            • Accurate
            • Easy To Use
            • Works Properly

            Cons

            • Poor instructions

            Best Uses

            • In The Lab

            Comments about Cole-Parmer Waterproof Remote Probe Thermometer:

            There were no instructions to suggest to remove the battery cover and the plastic strip. I almost sent it back as a non-working unit.

            It will be great to measure the temperature of the wine during fermentation. Previously we could not read the dial four feet down in the tank.

            Displaying reviews 1-5

            Back to top

            Customers Who Bought This Item Also Bought