Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Digi-Sense Deep Wtr/Soil Therm Probe Phono Plug 2"L 1/4"Dia 50Ft Pvc Flx Cable

Item# EW-93823-00

$117.00 USD/EACH
$93.60 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 15 days.
Qty

  • Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range
  • Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
  • Probes are designed for multiple applications
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request

  • lead length is 50 feet
Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).
Product Type Thermistor Probe
Temp range -40 to 212°F (-40 to 100°C)
Min temperature (º F) -40
Max temperature (º F) 212
Min temperature (º C) -40
Max temperature (º C) 100
Temp accuracy ±0.2°F from 32 to 150°F (±0.1°C from 0 to 70°C)
Probe type Thermistor
Probe length (in.) 2
Sheath material 316 Stainless Steel with PFA Seal
Handle 3" Stainless Steel with PVC Coating
Qty/ea 1
Brand Digi-Sense

Calibrations
Qty/Price
Availability

at $150.00 USD/EACH
Usually ships in 9 days.

at $166.00 $132.80 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Use with any meter that accepts YSI 400 series probes. does this eman I need to buy a meter that acepts YSI 400 series probe to make it work?
      Asked on 11/10/2010 by Paul from Mississauga. CANADA

      1 answer

      • STAFF EXPERT

        A:

        That is correct. This is just the probe. Possible options for a meter include 91426-00 and 91426-50.

        Answered on 11/11/2010 by Aaron from Tech Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought