Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Digi-Sense Industrial Thermocouple Element, 6"L, 20 Gauge, K type

Item# EW-93605-42

$13.75 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call to order
Qty

  • Heavy-duty construction for high temperature use
Elements with in an industrial thermocouple that includes a thermowells that deteriorate over time can be replaced as a more cost effective solution. Each replacement element is made of 20 gauge wire and is encased with ceramic insulators for a greater degree of protection.
Product Type Thermocouple Probe
Temp range -200 to 2300°F (-129 to1260°C)
Min temperature (º F) -200
Max temperature (º F) 2300
Min temperature (º C) -129
Max temperature (º C) 1260
Probe type K
Probe length (in.) 6
Gauge 20 Gauge
Junction grounded
Qty/ea 1
Brand Digi-Sense
Model 5504A-K-20-6-0

Calibrations
Qty/Price
Availability

at $141.00 USD/EACH
Usually ships in 10 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews