Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digi-Sense Standard Temperature Controller, 110V

SI-89000-00
$775.95 USD/EACH

  • Feature direct plug-in of heating devices
  • Multiple control modes from simple on/off control to sophisticated autotuning PID control
  • Advanced models include FREE software for remote computer control of all system operations
  • Program up to nine ramp and soak profiles of up to 16 segments each with the advanced models
Easy to use
Plain English menus with two-line display simultaneously show measured value and set point.Temperature scale is selectable to read in °C, °F, K (Kelvin), and °R (Rankine). Nonvolatile EEPROM memory stores set-up and operating parameters—saves parameters even during power loss. Front-panel LEDs indicate output and alarm conditions. Sensor-calibrate function corrects for probe error.

Easy to connect
Controller has a convenient output receptacle for direct plug-in of heaters and other devices (IEC on 230 VAC models). All models accept eight thermocouple types (advanced models also accept RTDs and YSI thermistor probes). Place unit on a benchtop or mount with optional panel-mount kit.
Product Type Temperature control
Control input (thermocouple) Yes
Control output 1 power receptacle rated for 115/230 VAC 10 A max
Control output 2 Relay: SPDT rated from 230 VAC 2 A max; resistive
Alarm output No
Control output power receptacle rated for 115/230 VAC 10 A max
Min temperature (º C) 0
Max temperature (º C) 40
Min temperature (º F) 32
Max temperature (º F) 104
Dimensions (" W) 7-1/4
Dimensions (" H) 3-3/4
Dimensions (" D) 10
Display vacuum fluorescent
two lines
16-character alphanumerics
3/16"H each
Resolution 0.1°; 1° above 999.9° and below -99.9°
Accuracy Types J, K, T, E, N: ±0.1% reading and ±0.7°F (0.4°C) above -248°F (-100°C)
±0.1% reading and ±2°F (1°C) below -248°F (-100°C)
Types B, R, S: ±0.1% reading and ±1.8°F (1°
Brand Digi-Sense
Model CPTEMCTPSTD01
Manufacturer number CPTEMCTPSTD01
Power (VAC) 115

Accessories
Qty/Price
Availability

at $39.00 USD/EACH

In stock.

at $105.95 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 7 days.

at $160.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title