Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Digi-Sense Surface Rtd Probe, 100 Ohm, Digi-Sense 3-P"Conn 5.4"L, 5Ft Coil Cord

Item# EW-93821-15

$80.25 USD/EACH
$64.20 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 15 days.

  • Designed to Give the Same Accuracy and Benefits of a Standard RTD Probe in a Compact Economical Design
  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request
Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F. Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).
Product Type RTD Probe
Temp range -58 to 900°F (-50 to 482°C)
Min temperature (º F) -58
Max temperature (º F) 900
Min temperature (º C) -50
Max temperature (º C) 482
Temp accuracy ±1.1°C, ±0.12% of reading
Probe type RTD / Alpha coefficient 0.003850 ohm/ohm/°C (DIN IEC 751)
Probe length (in.) 5.4
Sheath material 304 Stainless Steel
Handle Miniature PVC
Qty/ea 1
Brand Digi-Sense


at $150.00 USD/EACH
Usually ships in 13 days.

at $166.00 USD/EACH
Usually ships in 6 days.

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews