Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digi-Sense Surface Thermocouple Probe, Type T, 8"L

EW-08113-50
$60.00 USD/EACH

Quantity Discounts
Qty:
Price:
6
$54.00
11
$51.00
25+
$48.00
Available for order
or call 1-888-358-4705 to order
Qty

  • Probes with a plastic handle have a maximum temperature of 275°F (135°C)
  • before being affected.
Detachable Probes attach directly to your meter or probe handles. Connect probes to a handle for easy handling. Select a general-purpose, penetration, surface, or air/gas probe. All probes have ANSI color-coded miniconnectors-type J are black, type K are yellow, type T are blue, and type E are purple.
Min temperature (º F) -418
Max temperature (º F) 750
Max temperature (º C) 399
Probe length (in.) 8
Diameter (mm) 3.2
Diameter (inches) 0.125
Temp range -418 to 750°F (-250 to 399°C)
Probe type T
Response time 30 sec
Min temperature (º C) -250
Time constant 6 sec
Junction exposed
Sheath material 316 SS sheath; aluminum housing
Manufacturer number 112601A
Brand Digi-Sense
Model 112601A
Product Type Thermocouple Probe

Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 7 days.

at $160.00 USD/EACH
Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews