Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digi-Sense ThermoLogR Thermistor Thermometer

EW-93210-50
$332.00 USD/EACH

Discontinued
Qty

  • Log up to 1000 readings in real time
  • Infrared output allows data transfer to an infrared printer or computer, via the optional RS-232 interface for permanent documentation.
  • Simultaneously monitor current, minimum, and maximum readings
  • Rugged ABS plastic case and sealed silicone membrane keypad for an IP54 rating
  • CAL button enables you to field calibrate the meter.
  • Switch selectable temperature units (°F/°C)
  • Low battery indicator
Product Type Thermistor Thermometer
Resolution 0.01° or 0.1°; autoranging to 0.1° above +99.99°
Accuracy ±0.06°F from –40 to +99.99°F  (±0.03°C from –40 to + 99.99°C); ±0.1°F from 100 to 257°F (±0.1°C from 100 to 125°C);  ±0.2°F from 257 to 302°F  (±0.2°C from 125 to 150°C)
Min temperature (º C) 400 series: -40, 700 series:-40
Max temperature (º F) 400 series: 302, 700 series: 212
Max temperature (º C) 400 series: 150, 700 series: 100
Temp range 400 series: -40, 700 series:-40
Display Upper: 0.4 in H LCD
Lower: 0.2 in H LCD
Low battery indicator Yes
Battery life >300 hours
Dimensions 3.3 in W x 6.2 in H x 1.2 in D (84 mm W x 158 mm H x 30 mm D)
Power Two AA batteries (included)
Brand Digi-Sense
Model 01X313202
Manufacturer number 01X313202

Accessories
Qty/Price
Availability

at $55.00 USD/EACH

In stock.

at $365.00 USD/EACH

Usually ships in 11 days.
RS-232 Interface
EW-91100-85

at $113.95 USD/EACH

Call 1-888-358-4705 for availability.

at $27.00 USD/EACH

In stock.

at $87.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 6 days.
Replacement parts
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4
In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title