Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Digi-Sense Type-K, Fine-Ga Probe, 0.005In Dia, 14.20 Ohm, Strip End, 12in L, 5 / Pack

Item# EW-08419-01

$28.00 USD/PACKAGE of 5

Quantity Discounts
Qty: 6 11 25+
Price: $25.20 $23.80 $22.40

  • Fine-Gauge Wire Probes feature beaded junctions and 12" leads with very quick response times
  • Negative lead is slightly shorter than the positive lead for easy identification.
  • Probes come in packs of five.
  • Connectors sold separately.
  • Custom designs or changes to this product are available upon request
Probes with a diameters of 0.005" or 0.010" provide the quickest time constant typically less than 0.3 seconds.

Probes with a diameters of 0.020" or 0.032" has a slower time constant typically 1 second or less but have greater long-term durability

All probes are uninsulation and are not recommended for use with aqueous solutions. (Keep probe wire from touching to prevent a false junction)
Product Type Thermocouple Probe
Temp range -250 to 1800°F (-150 to 982°C)
Min temperature (º F) -250
Max temperature (º F) 1800
Min temperature (º C) -150
Max temperature (º C) 982
Temp accuracy ±3.0°F(1.1°C) or ±0.4% rdg above 212°F(100°C); ±3.6°F(2.2°C) or 2% of rdg between -58 to 211°F (-50 to 99°C); ±7.2°F(4°C) or ±4% of rdg between -60 to -238 (-51 to -150°C), whichever is g
Probe type K
Probe length (in.) 12
Junction Beaded
Qty/pk 5
Brand Digi-Sense


at $141.00 USD/EACH
Usually ships in 9 days.

at $166.00 $132.80 USD/EACH
Usually ships in 7 days.

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought