Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Digi-Sense Type T Disc surface thermocouple probe

Item# EW-08506-80

$153.00 USD/EACH

Quantity Discounts
Qty: 6 11 25+
Price: $137.70 $130.05 $122.40
Available for order
or call 1-888-358-4705 to order
    These probes are designed for monitoring a wide range of flat surfaces. Choose from a variety of surface probes—standard, angled for hard-to-reach areas, heavy-duty, or special-purpose surface probes for specific applications. These probes include a handle; strain relief spring on handle protects the cable connection against damage due to repeated flexing and tugging. Probes include handle with strain relief spring and feature color-coded ANSI miniconnectors: type J—black, type K—yellow, type T—blue, and type E—purple. Probes with a plastic handle have a maximum temperature of 275°F (135°C)
    before being affected.
    Product Type Thermocouple Probe
    Temp range -418 to 194°F (-250 to 90°C)
    Min temperature (º F) -418
    Max temperature (º F) 194
    Min temperature (º C) -250
    Max temperature (º C) 90
    Response time 0.75 sec
    Time constant 0.15 sec
    Probe type K
    Connections Miniconnector
    Diameter (mm) 7.9
    Junction grounded
    Qty/ea 1
    Brand Digi-Sense
    Model SST-1
    Manufacturer number SST-1


    at $141.00 USD/EACH
    Usually ships in 9 days.

    at $166.00 $132.80 USD/EACH
    Usually ships in 7 days.

    Technical Resources
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      What is the accuracy of the product?
      Asked on 8/20/2010 by Anonymous

      1 answer



        This is made with a medical grade wire and is accurate to 0.1 degree Celsius.

        This accuracy does need to be added with the accuracy of the meter it is used with to obtain the total system accuracy.

        Answered on 8/24/2010 by Mike from Tech Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews