Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Digi-Sense Variable- Time Output Controller 1440 watts, 120 VAC 50/60 Hz

EW-36225-91
$183.00 USD/EACH

  • Manually set power control dial from 5 to 100% to control the output wattage
This timed control turns the output load on and off and then repeats the cycle. Each position on the knob from LO to HI represents a specific cycle time where the on time ranges from 6 to 100 percent. For example the LO setting represents a total cycle of 60 seconds with an on time of 4 seconds. This type of control can be used to regulate the temperature of resistive loads. The pilot light on the front will glow when the load is on.
What's Included:
Model 36225-91 has a 6-ft cord with U.S. plug; model 36225-92 has a 4-ft cord without plug.
Product Type Variable-Time Power control
Control output 1 Percent timer
Min temperature (º C) -18
Max temperature (º C) 65
Min temperature (º F) 0
Max temperature (º F) 149
Dimensions (" W) 2-1/2
Dimensions (" H) 2
Dimensions (" D) 4-1/4
Display Reference knob, low to high
Brand Digi-Sense
Model 104A PL312
Manufacturer number 104A 36225-91
Power (VAC) 120





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title