dummy
SI-05631-00
- 4 to 20 mA output allows long distance data transmission
- LCD version features push-button programmingeasy to configure and set up
View flow rate from 0.01 to 99,999; total from 0 to 99,999,999. Large push button controls and 2 x 16 character LCD make this transmitter easy to read and use. Transmitter features permanent and resettable totalizers and scalable outputs. The self-healing polyurethane coated polycarbonate window is designed to survive harsh environments.
Use this transmitter only with the Rotor-X and Metalex flow sensors.
Note: this transmitter is not panel mountable.
Order mounting kit separately.
| Product Type |
Paddle Wheel Flowmeter |
| Accuracy |
±0.5 of reading |
| Output |
4 to 20 mA, scalable |
| CE Compliance |
Yes |
| Display |
2-line, 16-character LCD |
| Brand |
+GF+ Signet |
| Model |
3-8550-1 |
| Dimensions |
3-3/4"W x 3-3/4"H x 4"D |
| Power |
7 to 30 VDC ± 10%, regulated |
| Manufacturer number |
3-8550-1 |
at $62.50 USD/EACH
In stock.
at $108.00 USD/EACH
Usually ships in 7 days.
at $35.00 USD/EACH
Call 1-888-358-4705 for availability.
at $75.00 USD/EACH
Usually ships in 10 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334