Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digital Fume Hood monitor, 70 to 250 ft/min

EW-33556-06
$554.00 USD/EACH

    Electronic monitors feature lights that indicate normal or alarm status; audible alarm warns of potentially dangerous airflow conditions. Set the alarm at any point between 70 to 250 ft/min. Analog output is 0 to 4 V.
    What’s included: mounting hardware, tubing, sidewall adapter, and a 115 VAC power adapter with a 6-ft cord.Digital Model 33556-06 has an LCD, high and low alarm set points, and relay and analog outputs. Includes flush mount to fit into an electrical receptacle knockout.
    Product Type Fume hood accessories
    Exterior Dimensions (" W) 3
    Exterior Dimensions (" H) 5.3
    Exterior Dimensions (" D) 0.5
    Brand Alnor

    Reconditioned & Like New
    Qty/Price
    Availability
    RECOND 33556-06
    EW-00304GR

    at $332.40 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title