Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digital Humidity Controller

EW-37700-02
$2,120.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Maintain humidity levels with high accuracy controllers
  • Continuously control humidity levels to your desired set points
Controllers accurately measure and control the humidity level in your humidity or environmental chambers. Choose model 37700-02 to control both humidifier and dehumidifier, or 37700-03 to control humidity and display temperature.

Controllers accurately measure and control the humidity level in your humidity or environmental chambers. Model 37700-02 controls both humidifier and dehumidifier.

Model 37700-02 automatically activates if the humidity level deviates more than 0.5% from set point. Controllers are housed in ABS plastic and are user-selectable for 115 or 230 VAC operation.
What's Included:
NIST-traceable calibration report supplied by the manufacturer, humidity sensor with a 5-ft (1.5 m) cable, a U.S. standard powered receptacle rated at 4 A or less, and a 7 1⁄2-ft (2.3 m) power cord with three-prong plug.
Display LED
Humidity range 0 to 100%
Humidity resolution 0.1%
Humidity accuracy ±1.5%
Dimensions (overall) 7 1/4"W x 2 1/2"H x 9" D
Output 0 to 1 VDC, RS-232
Set point tracking ±0.2%
Model 5100-240
Power 90 to 240 VAC, 50/60 Hz
Manufacturer number 5100-240





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title