Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digital Logging Integrating Sound Level Meter Type 2 Kit

EW-50537-03
$1,695.00 USD/EACH

Usually ships in 5 days.
Qty

  • Provides precision accuracy measurements at the low cost of traditional analog instruments
  • Simple 2 button operation
  • Wide range from 30 to 130dB
  • A or C frequency weighting
  • Slow, Fast and Impulse time weightings
  • Current, highest and average noise level shown in display
  • Time history trend graphically displayed
  • USB output port to for simple data logging with pc or download of stored data
  • Auto calibration at selected decibel level
  • Scrolling sound level display
  • ¼ inch threaded socket for tripod mounting applications
  • Model CEL-242 (50537-01)
  • Offers simple data logging of noise level readings for download to a computer
  • Model CEL-244 (50537-02)
  • Adds the time averaging functions for Leq and Lavg for OSHA measurements
  • Model CEL-246 (50537-03)
  • Features enhanced averaging version with simple data logging memory
  • Applications
  • Industrial hygiene measurements of noise in the workplace
  • Machinery noise surveys
  • Assessing hearing protectors using the NRR method
  • Transportation noise measurements
  • Building acoustic monitoring
Most sound meters incorporate a processing network that assigns relative importance to low-, middle-, and high-frequency signals. By comparing differently weighted measurements, you can isolate the source of problem sounds.
"A" Weighting attenuates the lower frequencies to approximate the response of the human ear, which is most sensitive to frequencies between 3000 and 4000 Hz.
"B" Weighting gives decibel readings of combined high- and middle-frequency signals. Use in conjunction with A weighting to isolate sounds that are causing a problem.
"C" Weighting reads all frequencies the same but gives a better response to higher frequencies than A or B weighting. Use to pinpoint problems when A or B weighted scale readings are very high.The CEL-240 series is a completely new range of sound level meters that combine the power of Digital Signal Processing (DSP) technology and simplicity and low cost of a traditional analog instrument. The meter has a low and high measurement range that covers a full 70dB on each setting and include A and C frequency scales and slow, fast and impulse time responses. A non-decaying maximum hold feature on every display captures and displays the highest sound pressure level of any noise until reset by the user. The optional software package is ideal for datalogging in spreadsheet format file for analyzing measurement data further.

What's Included:
Kits include one sound level meter, acoustic calibrator, foam windscreen, carrying case, calibration certificate, and three AA batteries.
Product Type Sound Meter
Meter class Type 2
Decibel (dB) range (high) 130
Decibel (dB) range (low) 30
Compliance ANSI S1.4 and IEC 61672 type 2; ANSI S1.43 and IEC 61672 type 2
Function Lp, Lmx, Lmn, Leq, Ldod, Lavg, Lpk, LAE
Accuracy ±1.5 dB
Weighting Slow, fast, and impluse
Resolution (dB) 0.1 (numeric); 1 (graphical)
Display Digital LCD (128 x 128 dot matrix) including real-time analog bar graph scale
Output AC/DC, USB
Brand Casella
Dimensions 2.8 in x 8.3 in x 1.2 in (71.5 x 212.0 x 31.0 mm)
CE Compliance Yes
Power 3 AA batteries
Manufacturer number CEL-246/K1
Model CEL-246/K1

Accessories
Qty/Price
Availability

at $75.00 USD/EACH

Usually ships in 5 days.

at $25.00 USD/EACH

Usually ships in 5 days.
Calibrations
Qty/Price
Availability

at $185.00 USD/EACH
Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title