Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digital Manometer with range of 0 to 100 psi

EW-68603-06
$259.00 USD/EACH

  • Read gauge and differential pressure in 11 units of measure!
  • Ideal for measuring low differential pressure in clean rooms, test and balance, HVAC, pneumatic systems, and computer peripherals
  • Large backlight LCD, maximum, minimum, hold, and auto power off functions
  • Built-in RS-232 port downloads information to your PC
  • Order cable and software separately from Accessories below

What's Included:
connection hose, 9 V battery and hard shell carrying case.
Product Type Manometers
Media compatibility non-corrosive air and gases
Accuracy ±0.3% full-scale
Unit of Measurement psi, " H2O, kPa, ft H2O, " Hg, cm H2O, mbar, bar, mm Hg, oz inch2, kg cm2
Resolution 0.1 psi
Range 0 to 100 psi
Output RS-232
Max pressure (psi) 100
Process connection 3/16" barb
Power one 9 V battery (included)
Display 4-digit, 1/2"H LCD with backlight

Accessories
Qty/Price
Availability

at $17.50 USD/EACH

Usually ships in 7 days or sooner.

at $39.00 USD/EACH

In stock.

at $94.00 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title