Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Digital Refractometer, Brix, 0.0 to 60.0%, 0.0 to 28.0% Salinity, 1.330 to 1.4419 RI

EW-02941-35
$585.00 USD/EACH

  • Provide process and quality control with ease
  • Four models cover all major lab refractometer applications
  • Compact design saves valuable benchtop space
These compact benchtop refractometers are ideal for measuring Brix, salinity, and refractive index with the full scale accuracy of 0.1%. The internal CCD scanner (linear scanned array imaging) provides accurate, reliable measurements. Units are simple to use – place at least 0.4 mL of sample on the surface of the prism, press READ, and the sample results are displayed in seconds. The meter instantly displays the measurement and temperature on the large, easy-to-read LCD.
The sophisticated microprocessor provides automatic calibration, automatic temperature compensation, low-battery indicator, automatic shutoff (after three minutes) and visual hi/low alarms. The durable, water-resistant design protects the electronics in wet environments and makes cleanup easy. All models calibrate to distilled water and feature a simple push-button interface and 5000 reading battery life.
What's Included:
one 9 V battery, 5 mL of distilled water, one transfer pipet, and a protective case.
Product Type Refractometer (Digital)
Brix scale range (Minimum) 0
Brix scale range (Maximum) 60
Resolution 0.1% Brix
0.1% salinity
1 ppm
0.0001 RI
Temp compensation 32 to 104°F
(0 to 40°C)
Accuracy ±0.1% Brix
±0.1% salinity
±1 ppm
±0.0002 RI
Response time 3 seconds
Sample volume 0.4 mL
Dimensions 7 in W x 2.5 in H x 4 in D
Display 3-digit LCD
Power One 9 V battery (included)

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title