Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digital Thermohygrometer Pen With Dew Point And Heat Index

EW-37401-01
$100.00 USD/EACH

Usually ships in 4 days.
Qty

  • Ideal for monitoring environmental conditions within the workplace
  • Compact size allows for convenient storage
Meters feature min/max memory with rest, data hold, degF/degC reading, and auto shutoff with low-battery indicator. A large LCD displays RH, temperature, dew point, and heat index readings. Audible alarm and visible danger icon indicate when the heat index is at a dangerous level.
.
What's Included:
Pocket clip and one lithium battery
Product Type Thermohygrometer
RH range 0 to 100%
RH accuracy ±5%
RH resolution 0.1%
Max temperature (º C) 50
Temp accuracy ±1.8°F (±1.0°C)
Temp resolution 0.1°F (0.1°C)
Response time 60 seconds
Display RH: 3-digit LCD,0.375 in H
Temperature: 3-digit LCD, 0.25 in H
Max temperature (º F) 122
Min temperature (º F) -4
Min temperature (º C) -20
Temp range -4 to 122°F (-20 to 50°C)
RH range (Max) 100%
RH range (min) 0%
Dewpoint Yes
Dimensions 1.5 in W x 6.75 in H x 1 in D
Power one CR2032 battery (included)

Accessories
Qty/Price
Availability

at $17.45 USD/PACKAGE of 6

In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title