Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Digital ozone monitor

EW-86316-30
$750.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Accurate, easy-to-read digital display
  • Versatile meter can be used for fixed or portable monitoring
  • Ideal for leak checks in generators, valves and piping
The heated metal oxide semiconductor has a range of 0.02 to 10 ppm; digital readout is in 0.01 ppm increments. Use as a permanent monitor indoors when the concentration average is below 0.1 ppm; use outdoors or at concentrations up to 10 ppm for short periods of time. Includes rechargeable batteries, charger, and carrying case.

Order optional calibrator to verify that your ozone monitor is conforming to the original calibration. Calibrator recalibrates detector at 0.1 ppm. It measures 21⁄4''W x 33⁄4''H x 1''D and includes a 9 V battery.
Product Type Single Gas Monitors/Detectors
Gas Ozone
Range 0 to 10 ppm
Dimensions 2 in W x 4 in H x 1 in D

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.

at $465.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title