Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Disposable UV cuvettes, methacrylate; 4.5 mL capacity, 500/pack

EW-06343-15
$143.00 USD/PACKAGE of 500

quantity discounts Quantity Discounts
Order Discount Price
[X]
2 10% $128.70/PACKAGE of 500
10 15% $121.55/PACKAGE of 500
40 20% $114.40/PACKAGE of 500

  • % Transmission : maximum from 285 to 750 nm
Use these economical, single-use cuvettes to obtain consisten spectrophotometric data. PMMA cuvettes are preferred for UV range testing.
Product Type Cuvette
Applications UV-Visible Spectroscopy
Capacity (mL) 4.5
Pathlength 10 mm
OD (mm) 12.5 x 12.5 x 45
Material Methacrylate
Dimensions 12.5 mm W x 45 mm H x 12.5 mm D





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title