Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Disposable Visible Cuvettes, polystyrene; 4.5 mL capacity, 500/pack

EW-06343-60
$91.00 USD/PACKAGE of 500

quantity discounts Quantity Discounts
Order Discount Price
[X]
2 10% $81.90/PACKAGE of 500
10 15% $77.35/PACKAGE of 500
40 20% $72.80/PACKAGE of 500

  • Precision – with convenience!
Use these economical, single-use cuvettes to obtain consistent spectrophotometric data. Available in standard, semi-micro, and fluorometry configurations. Use polystyrene cuvettes for visible spectral analysis.
Product Type Cuvette
Applications Fluorometry
Capacity (mL) 4.5
Pathlength 10 mm
Material Polystyrene
Dimensions 12.5 mm W x 45 mm H x 12.5 mm D





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title