Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Disposable forceps, reinforced nylon

EW-06443-15
$101.00 USD/PACKAGE of 100

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $90.90/PACKAGE of 100
30 15% $85.85/PACKAGE of 100
120 20% $80.80/PACKAGE of 100
    White forceps feature corrugated handles and serrated blades. Rounded tips are useful when handling fragile samples. Autoclavable.
    Product Type Tongs/Tweezers/Forceps
    Overall length 4.875 in
    Quantity 100
    Material Nylon





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title