Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Disposable polypropylene Griffin low-form beakers, 600mL 25/pk

EW-06006-83
$28.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $25.20/PACKAGE
30 15% $23.80/PACKAGE
120 20% $22.40/PACKAGE
    Polypropylene beakers are graduated in mL and oz. Molded-in stacking ribs prevent beakers from sticking together when stacked. Autoclavable.
    Product Type Beaker
    Capacity (mL) 600
    Material Polypropylene
    Autoclavable Yes
    Withstands Temp (high) (°F) 275
    Withstands Temp (low) (°F) 32
    Graduations 25 mL
    Quantity 25
    Dimensions 5" H x 4-1/2" OD





    Technical Resources
    Virtual Catalog (PDFs)
  • 11-12 Catalog
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title