Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Doran MVP Industrial Scale, 450 kg x 100 g, 115 VAC

EW-11930-34
$1,290.00 USD/EACH

Usually ships in 9 days.
Qty

  • Built for years of abuse—Doran steel bases are remarkably rugged
  • Sturdy, welded tube steel frame construction
  • Seven overload stops for load cell protection
  • heavy-duty 20"H column
  • Conveyor option includes steel rails with galvanized rollers
To illustrate the durability of the welded tubular construction, a 4000-lb SUV was driven over the scale base. Prior to this procedure, a 50-lb NIST certified calibration weight was placed on the scale yielding a result of 50.0 lbs. Following the procedure, a second measurement was taken with the calibration weight which again yielded 50.0 lbs—indicating the scale withstood the abuse without damage.
The general-purpose base features a two-part polyurethane finish which provides excellent wear and abrasion protection, and mild steel base platter. The optional mobility kit includes a 36" tall column with handles, four 3"-dia locking swivel casters, and indicator mounting plate.

What's Included:
Base, indicator, 16" (40.6 cm) H steel column, and AC power adapter
Product Type Bench/Floor Industrial Scales
Calibration External
Capacity (kg) 450
Capacity (lbs) 1000
Display 6 Digit, red LED
Platform dimensions 24" x 24" x 5-1/4" (61 x 61 x 13.3 cm)
Readability (g) 100
Readability (lbs) 0.2
Linearity (g) ±100
Repeatability (g) ±100
Repeatability (lbs) ±0.2
Weighing units g, kg, oz, lb, lb:oz
Power (VAC) 115
Output RS-232
Brand Doran
Model MVP51000SP-20

Accessories
Qty/Price
Availability

at $75.00 USD/EACH

Usually ships in 12 days.

at $250.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title