Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Doran PC-400 Portion Control Scale, 10 lb (4500g)

EW-11911-04
$335.00 USD/EACH

Usually ships in 7 days.
Qty

  • Wide LCD viewing angle with a five-way weight display provides clear viewing of results
  • Compact, rugged, quad-spring base design eliminates damage from shock and overload
  • Heavy-duty stainless steel case and pan

What's Included:
AC adapter and rechargeable battery pack
Product Type Portion Control Balances
Calibration External
Capacity (kg) 4.5
Capacity (lbs) 10
Housing dimensions 16.5 x 5.1 x 22.2 cm
Dimensions (" W) 6-1/2
Dimensions (" H) 2
Dimensions (" D) 8-3/4
Pan size (L x W) 6-1/2" x 6-1/2" (16.5 x 16.5 cm)
Readability (g) 2
Readability (lbs) 0.005
Linearity (g) ±2.0g
Repeatability (g) ±2
Repeatability (lbs) ±0.005
Weighing units lb, kg, g,oz, lb:oz
Stability filters vibration (automatic)
Power (VAC) 115
Output RS-232
Power 50/60 Hz
Brand Doran
Model PC400-10

Accessories
Qty/Price
Availability

at $15.00 USD/EACH

In stock.

at $35.00 USD/EACH

Usually ships in 4 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title