Dounce Tissue Grinder, 1mL

EW-04468-00
$170.00 USD/CASE

Are you a reseller or buying in bulk? Call us today.


Call 1-888-358-4705 for availability.
Qty
    These grinders are designed to retain a high percentage of cell nuclei and mitochondria in soft tissues. In operation, the loose fitting pestle ball is encircled in liquid, which avoids heat build-up. Mortar has large reservoir and pouring lip. Each mortar is supplied with a “loose” pestle and a “tight” pestle.
    Product Type Tissue Grinder
    Max sample size (mL) 1
    Overall length (mm) 125
    Brand Wheaton Industries Inc.
    Qty/cs 2
    Grinding Chamber (OD x L) 11 x 48mm





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Hi,

      1) Is the tissue grinder in plastic (single time use)?
      2) How many grinders are there in 1 box?

      BR, Teis
      Asked on 11/29/2013 by Teis from Denmark

      1 answer

      • STAFF EXPERT

        A:

        1) We would have PTFE tissue grinders available e.g. 04468-14. Further options are located through the 13-14 Catalog link under the "Virtual Catalog (PDFs)" header. 2) The 04468-00 will include 2x tissue grinders.

        Answered on 12/2/2013 by James from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title