Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Dry Glass Bead Sterilizer, 5" D x 1-3/4" dia sterilizing well; 110 VAC, 60 Hz, 175 Watts

EW-10779-10
$788.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Effectively sterilize small, solid metal, and glass implements in seconds
  • Heated glass beads destroy all microbes and spores
  • Low power consumption allows for all day operation
  • Safe to use—no gases, fumes, open flames or harsh liquids
Sterilize solid metal and glass implements in less than ten seconds with these dry glass bead sterilizers. Glass beads are heated to 250°C to effectively destroy all microbes and spores. Suitable for sterilizing scissors, inoculating loops, and needles.
Sterilizers have a small footprint and can be conveniently placed on the benchtop. Power consumption is low allowing for all day operation. Dial thermometer on front of sterilizer ensures proper heating and back-up safety thermostat prevents over-heating.
What's Included:
one 10 oz bag of glass beads, 6-ft cord and U.S. Standard plug (110 VAC models) or European plug (220 VAC models).
Product Type Sterilizer
Chamber size (" D) 5
Chamber size (" Dia) 1.75
Max temperature (º C) 250
Dimensions (" W) 5
Dimensions (" H) 8
Dimensions (" D) 5.5
Dimensions Overall: 5"W x 5-1/2"H x 5-1/2"D
CE Compliance Yes
Temp uniformity ±5°C
Power (VAC) 110
Power (Hz) 60
Power (watts) 175
Materials of construction Rust resistant chrome-nickel steel
Display Dial thermometer

Accessories
Qty/Price
Availability

at $28.50 USD/BAG

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title