Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Dry Ice Machine; 1-lb block; 9 to 12 blocks for European Cylinders

EW-03716-04
$1,272.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Provides up to 30% better yield from a standard 50 lb CO2 cylinder.
  • “Smart Fit” dry ice blocks offer more usable payload space in shipping containers
  • Sturdy, no-tip design and stainless steel construction
  • Easy to use and retrieve dry ice blocks, no dismantling required
Ideal for tissue preservation, specimen shipping, and biologicals manufacturing. The latest design in bench top dry ice making, utilizes a patented heat exchange technology. No need to dismantle machine to retrieve dry ice block. Provides up to 30% better yield from a standard 50 lb (22.7 kg) CO2 cylinder (with siphon).
What's Included:
CO2 supply regulator valve, hose, and fitted brass safety release valve that automatically vents excess
gas pressure.
Product Type Dry Ice Makers
Dimensions (overall) 9.125 in L x 8.375 in W x 5.625 in H
Dimensions (Dry Ice Block) 6 in L X 4 in W x 1.5 in H
Capacity (lbs) 9 to 12
Dry ice per 50 lb cylinder 9 to 12 blocks (±10%)
Wt of block 1 lb (0.5 kg)
Manufacturer number 560E

Accessories
Qty/Price
Availability

at $129.00 USD/PAIR

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title