Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Dry ice storage chest, 3.75 cu ft

EW-03720-00
$890.00 USD/EACH

Usually ships in 8 days or sooner.
Qty
    Chests contain extra-thick foam plastic insulation core. It takes 6 days for 90 lb of dry ice to sublimate to 5 lb in model 03721-02; 10 days for 155 lb in model 03721-00; and 15 days for 215 lb in model 03720-00. Models 03721-00 and 03721-02 have handles for easy carrying. NSF certified. Order dollies separately for improved mobility.
    Product Type Dry Ice Storage Chests
    Dimensions (overall) 21 in L x 13.5 in W x 24 in H (53.3 x 34.3 x 61.0 cm)
    Capacity (lbs) 215
    Capacity (cu ft) 3.75
    Wall thickness 2 in

    Accessories
    Qty/Price
    Availability

    at $201.00 USD/EACH

    Usually ships in 9 days.

    at $129.00 USD/PAIR

    In stock.
    Reconditioned & Like New
    Qty/Price
    Availability
    LIKE NEW 03720-00
    EW-00322SV

    at $756.50 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title