Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Drying Rack

EW-06045-95
$294.00 USD/EACH

    Polystyrene (PS) rack includes 72 “V-shaped” 4-inch pegs. Also accepts rounded test tube pegs (order separately). Pegs easily snap in and out. Rack comes with mounting hooks, draining tubes, and fasteners for coupling with other racks.
    Product Type Drying Racks/Stands
    Tubes held 72
    Material Polystyrene
    Dimensions 17/3/4" W x 24"H x 3"D
    Length (in.) 3
    Width (in.) 17.75
    Width (mm) 451
    Height (in.) 24
    Length (mm) 76

    Accessories
    Qty/Price
    Availability
    Pegs F/06045-95 11/pk
    EW-06045-97

    at $25.00 USD/PACKAGE

    Usually ships in 14 days.

    at $82.50 USD/EACH

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title