Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Dual-Scale Light Meter with NIST-traceable certificate of calibration

EW-01588-22
$175.00 USD/EACH

  • Silicone photosensor for increased accuracy and stability
Measures light intensity in both lux and footcandles. Monitor light levels with fast, accurate, and stable response. Color-corrected sensor meets C.I.E. photopic spectrum.
What's Included:
integral tripod thread, remote sensor with cover, carrying case, and one 9 Vbattery
Product Type Light Meters
Resolution Lux: 0.01/0.1/1/10; Footcandles: 0.001/0.01/0.1/1
Foot Candle Range 4/40/400/4000/40,000
LUX Range 40/400/4000/40,000/400,000
Output RS-232
Power 9 V battery (included)
Accuracy ±3% of reading +0.5 full scale
Function data hold, overrange, min/max, autozero, low-battery indication
Display 3 1/2-digit LCD
Description Light meter, lux / footcandle
Dimensions 2 3/4" W x 5 1/2" H x 1 3/8" D (7.0 x 14.0 x 3.5 cm)

Accessories
Qty/Price
Availability
Benchtop tripod
EW-01618-51

at $29.50 USD/EACH

In stock.

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title