Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Dual element, cloth insulated heat tape, 2' x 1/2", 156 watts, 120 VAC

EW-36050-00
$62.00 USD/EACH

  • Heat to 1400°F (760°C) ideal for high-temperature use on conductive surfaces
  • The 120 VAC tapes feature standard, inseparable plug
These heavy-duty insulated heating tapes have a high-temperature yarn double braided over strands of resistance wires. Two of these elements are knitted together, then covered with a braided material to form an insulated flat tape. 120 VAC tapes have a standard, inseparable two-prong plug at one end for a quick and direct connection to a temperature or power controller. Shpg wt for 2 to 6 feet tapes is 1 lb (0.5 kg); shpg wt for 8 to 12 feet is 3 lb (1.4 kg).
WARNING: Do not overlap tapes!
Product Type Tapes
Watts 156
Power (VAC) 120
Width (in.) 0.5
Length (ft) 2
Max temperature 1400°F (760°C)
Brand Cole-Parmer
Manufacturer number TBIH051-020LD

Accessories
Qty/Price
Availability

at $382.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title