Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Dual element, cloth insulated heat tape, 4' x 1/2", 312 watts, 120 VAC

BriskHeat  |   Item# EW-36050-10

$81.25 USD/EACH
$65.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Greater flexibility than other high-temperature heating tapes
  • Heat to 1400°>F (760°>C) ideal for high-temperature use on conductive surfaces
Dual-element design improves the heater’s flexibility over standard high-temperature
tapes. Tapes are made of two heating elements that are knitted together in series and then
wound together with high-temperature Samox fiberglass. The 120 VAC tapes include a
plug
Warning: Heating tapes should not be overlapped and require the use of a temperature or
power controller sold separately.
Not CSA approved

What's Included:
Reusable tie straps on each end and 2-ft (0.6-m) power cord.
Product Type Heating Tape
Watts 312
Width (in.) 0.5
Length (ft) 4
Power (VAC) 120
Max temperature 1400°F (760°C)
Qty/ea 1
Brand BriskHeat

Accessories
Qty/Price
Availability

at $437.00 $349.60 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    HVAC/RDual element, cloth insulated heat tape, 4' x 1/2", 312 watts, 120 VAC
     
    3.5

    (based on 2 reviews)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    5.0

    Works great, even in extreme conditions

    By Stacker

    from Southeast, US

    Pros

    • Durable
    • Works Properly

    Cons

    • Difficult To Use

    Best Uses

    • In The Field
    • In The Lab
    • Research

    Comments about HVAC/R Dual element, cloth insulated heat tape, 4' x 1/2", 312 watts, 120 VAC:

    This item is used in fieldwork with a stack testing team in very corrosive environments. Lasted years before needed replacing.

     
    2.0

    I was not impressed

    By Frank

    from St. Louis

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Easy To Use

    Cons

    • Breaks Easily

    Best Uses

    • In The Lab
    • Research

    Comments about HVAC/R Dual element, cloth insulated heat tape, 4' x 1/2", 312 watts, 120 VAC:

    I bought two tapes and both tapes shorted out before I finshed 3 runs in one day. Its easy to use but not very durable at all. Needs to be in a lab with smooth surfaces only.

    Displaying reviews 1-2

    Back to top

    Customers Who Bought This Item Also Bought