Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Dual temperature 750/1000° heat gun, 1740 watts, 120 VAC, 60 Hz

EW-03028-00
$142.00 USD/EACH

Usually ships in 9 days.
Qty

  • Flameless heat - ideal for heat-shrink tubing, drying specimens, or controlling heat treatment of samples
These industrial-grade heat guns feature two fixed temperature settings. Guns are powerful enough to produce an air velocity of 3000 ft/min and an air volume of 23 cfm - great whenever you need gast, flameless heat. An adjustable air intake controls air blast temperature (measured 1" from the nozzle of the heat gun.) Heat guns measure 8"L x 9-1/2"H; include a 6-ft neoprene-jacketed cord; only the 120 VAC units include a plug. Order attachments and replacement heating element kits separately below.
Product Type Industrial Heat Gun
Watts 1740
Air velocity (ft/min) 3000
Air Volume (cfm) 23
Power (Hz) 60
Min temperature (º C) 399
Min temperature (º F) 750
Max temperature (º C) 538
Max temperature (º F) 1000
Power (VAC) 120
Brand Master Appliance

Accessories
Qty/Price
Availability

at $15.50 USD/EACH

Usually ships in 10 days.

at $15.50 USD/EACH

Call 1-888-358-4705 for availability.

at $29.00 USD/EACH

In stock.

at $15.00 USD/EACH

Usually ships in 6 days.

at $15.00 USD/EACH

Usually ships in 6 days.

at $36.00 USD/EACH

Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • 11-12 Catalog
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title