Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ductless, benchtop fume hood; 115 VAC/60 Hz

EW-33730-10
$1,785.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Space-saving design for light-duty use
  • Ductless model also includes a carbon filter for small-scale routine operations
Benchtop fume hoods are designed to collect and exhaust low-level corrosive vapors, heat, steam, fumes, and odors. Interior fiberglass material provides good chemical resistance. Recessed resin work surfaces contain spills.
Product Type Ductless Fume Hoods
Exterior Dimensions (" W) 24
Exterior Dimensions (" H) 24
Exterior Dimensions (" D) 15
Power (VAC) 115
Power (Hz) 60
Brand Cole-Parmer

Accessories
Qty/Price
Availability

at $407.00 USD/PACKAGE of 1

Usually ships in 13 days.
Build a complete system




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title