Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

EZ series viscosity cup #2

EW-08700-10
$159.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $143.10/EACH
15 15% $135.15/EACH

  • An easy and economical way to measure viscosity
  • ±3% production tolerance
Easily measure viscosity using an EZ viscosity cup and a stopwatch. Simply fill the cup by immersing it in the test liquid. After withdrawing the cup, measure the time it takes until the first break in the liquid stream. Each cup is supplied with a conversion table to determine viscosity in centistokes (cSt) from the elapsed time.
Each stainless steel cup meets dimensions as specified in ASTM D 4212 standards.
Product Type Viscosity Cups
Cup number 2
Range 19 to 156 cst
Brand EZ
Manufacturer number EZ2
Model EZ2

Accessories
Qty/Price
Availability

at $397.00 USD/EACH

In stock.

at $27.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title