Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

EchoSonic II 3m range - 1

EW-23002-02
$550.00 USD/EACH

  • Optimize sensor placement with unmatched beam width for applications with restricted space
  • Industry-leading miniature dead band maximizes the filling capacity of vessels
  • Offered in 3 measurement ranges up to 32.8 ft (10 m)
  • WebCal, an innovative PC user interface provides fast and accurate configuration
  • NEMA 4X rated polycarbonate enclosure rated with PVDF transducer
The EchoSonic II general purpose two-wire ultrasonic transmitter provides non-contact
level measurement up to 32.8 ft (10 m), and is well suited for challenging ultrapure, corrosive, slurry or waste liquids. The transmitter is broadly selected for atmospheric bulk storage, day tank, waste sump, process vessel, IBC tote, 55-gallon drum and waste sump applications. Media examples include acetic acid and resin.

The Fob USB interface tool (LI99-1001) is necessary to change EchoSonics from the factory configuration. One Fob will configure multiple EchoSonics.
Product Type Ultrasonic Level Controls
Mount 1" NPT(M)
Signal output 4 to 20 mA
Accuracy ±0.25% of span
Material Housing: polypropylene
Transducer: PVDF
Brand Flowline
Manufacturer number LU27-01
Model LU27-01

Accessories
Qty/Price
Availability

at $35.00 USD/EACH

Usually ships in 5 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title