Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Echotherm Hot Plate, Programmable Ceramic, 12"X12", 115V

EW-51808-99
$1,475.00 USD/EACH

  • Store up to 10 programs in memory for instant recall and use
  • Hot plate heats up to maximum temperature in approximately 2 minutes
  • Platinum RTD temperature measurement for ±1% accuracy
Repeat any program up to 98 times automatically. Multiple temperatures, temperature ramp rates, and timed events can be stored. Includes timer to 99 hours, 59 minutes with auto-off option. Unit can be programmable or non-programmable in operation. Offers RS-232 interface for control or recording data via a computer.
What's Included:
6-ft cord with plug.
Top plate dimensions (in.) 12 x 12
Top plate material Ceramic
Temp range (º F) 32 to 842°F
Temp range (°C) 0 to 450°C
Dimensions 12 1/2 W x 4 1/2 H x 17 D
Power (VAC) 115
Power (Hz) 50/60
Power (watts) 1400
CE Compliance Yes
Brand EchoTherm





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title