Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Economical Digital Shaking Water Bath, 10 L capacity, 110 VAC

EW-12052-00
$2,670.00 USD/EACH

Usually ships in 13 days.
Qty

  • Adjustable temperature, stroke length, and speed give these 10- and 20-liter baths the versatility you want
These digital shaking water baths feature a microprocessor-based keypad and digital display with preset time, continuous run, rpm, and temperature. Nonvolatile memory safely stores your instructions during a power outage. Slow-start and stop feature deters splashing and prevents sample loss. Low-water level signals heater shutoff for added sample safety.
Enamel-coated aluminum housing, and seamless, corrosion resistant stainless steel chamber with removable basket are easy to maintain. Baths come with adjustable springs that stretch across the basket to hold racks and other objects in place while the basket shakes. Secure flasks in the basket with industry-standard flask clamps sold separately. Optional gable-type cover (not included) maintains temperature accuracy—sold separately.
Product Type Water Bath
Bath type Shaking Water Bath
Capacity (Liters) 10
Min temperature (º C) Ambient
Max temperature (º C) 100
High-temperature cutoff None
Temp setting digital
Low-level cutoff Yes
Working area (" D) 5.5
Drain No drain valve
Wetted materials 304 stainless steel
Heater wattage 500
Stability ±0.5°C
Power (VAC) 110
Power (Hz) 60
Display LCD

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title