Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Economical Stainless Steel Digital High-Pressure Gradient Piston Pump

EW-74930-05
$2,249.00 USD/EACH

Usually ships in 5 days or sooner.
Qty

  • Deliver precise volumes at pressures up to 6000 psi
  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume

  • Chemical resistant 316 stainless steel pump head resists corrosion
Digital pump provides precise, reproducible flow in an economical package. Single-piston pump significantly reduces pulsation through the use of an advanced electronic rapid-refill design.

Microprocessor-controlled pump provides control signals to the motor drive circuits, interfaces with the keypad and digital LED display, receives signals to refill based on flow rate, and provides RS-232 communication. Other features include run/stop inputs, dual-voltage capabilities, self-flushing pump heads, and a motor stall detector.

What's Included:
6-ft power cord and plug
Product Type Piston Metering Pumps
Self-priming No
Wetted parts 316 stainless steel pump head, check valve body, and tubing; synthetic ruby and sapphire check valve internals and piston; fluorocarbon pulse dampener diaphragm.
Max pressure 3000 psi
CE Compliance Yes
Min flow rate (mL/min) 0.01
Max flow rate (mL/min) 10
Dimensions 7-3/4"W x 6-1/4"H x 12-3/4"D
Pump type Piston
Electrical connections 6-ft cord and plug
Power (VAC) 110/220
Power (Hz) 50/60
Repeatability ±0.5%
Duty cycle continuous
Operating ambient 32 to 176°F (0 to 80°C), max 98% RH
Max temperature (º C) 100
Max temperature (º F) 212
Accuracy ±2%





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title