Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Economical Submersible Pump, Low-Flow Centrifugal, 5.4 GPM, 115 VAC, 6' cord

EW-07147-40
$139.00 USD/EACH

  • Versatile—operate pumps in either a vertical or horizontal position
  • Compact and economical
  • Screened inlet helps prevent clogging
Low-flow centrifugal submersible pumps for mild chemicals such as mild acids, alkalis, and hard water solutions compatible with pump materials. Use for water transfer or recirculation, water display, air conditioners, and machine tool coolants up to 100 SSU. Oil-filled for longer motor life.

Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions.
What's Included:
12' power cord; 115 VAC models include grounded plug.
Product Type Submersible Centrifugal Pumps
Max flow rate (GPM) 5.4
Max flow rate (LPM) 20.4
Max head (ft) 12.3
Max head (m) 3.7
Motor (VAC) 115
Motor (Hz) 60
Motor (Amps) 1.7
Motor (hp) 1/40
Motor (type) Washdown
Max viscosity (cps) 10.7
Wetted materials Glass-filled nylon, Viton®, stainless steel, PVC
Max fluid temp (º F) 120
Max fluid temp (º C) 49
Duty cycle Continuous
Connections (inlet) screened
Connections (outlet) 1/4" NPT(M)
Submersible Yes
Dimensions 5"L x 5"W x 4-5/8"H
(12.7 x 12.7 x 11.7 cm)





Technical Resources
  • CP_Flow_Curve_07147-40.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title