Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Economical Type K/J Thermocouple Thermometer, Dual Input

General Tools  |   Mfr# DT80-2  |   Item# EW-94461-12

$113.50 USD/EACH
$96.47 USD/EACH

Are you a reseller or buying in bulk? Call us today.

  • Compact and lightweight design
  • Available with single or dual input
These thermometers provide accurate and reliable temperature measurement in an economic and compact design. Features include min/max, Hold, °F/°C selection, relative temperature, and auto power-off after 30 minutes of inactivity to save on battery power. Accept both type K or J thermocouple probes with a miniconnector. Available in single and dual input, with results displayed on a large 1 1/4" x 1 3/4" LCD. The dual input meter (94461-12) can read and display results from two probes simultaneously and track the difference between them (T1-T2). Order optional probes and other accessories separately.
What's Included: beaded wire probe (two probes for 94461-12) and one 9 V battery.
Product Type Thermocouple meter
CE Compliance Yes
Max temperature (º C) 1050
Temp range Type K: -328 to 2498°F (-200 to 1370°C)
Type J: -328 to 1922°F (-200 to 1050°C)
Min temperature (º F) -328
Max temperature (º F) 1922
Min temperature (º C) -200
Accuracy From –200 to 200°F/°C and above 400°F/°C:
 ±0.3% of reading + 1°F/2°C
All other temperatures:±0.5% of reading + 1°F/2°C
Probe(s) included Yes
Dimensions 2.25 in W x 5.25 in H x 1.25 in D
Resolution 0.1°F/C
Model DT80-2
Qty/ea 1
Manufacturer number DT80-2
Brand General Tools


at $37.00 $29.60 USD/EACH

In stock.

at $37.00 USD/EACH

In stock.

at $18.75 $15.00 USD/EACH

In stock.

at $18.75 USD/EACH

In stock.

at $16.50 $14.02 USD/EACH

Usually ships in 10 days.

at $126.00 USD/EACH
Usually ships in 6 days.

at $166.00 $132.80 USD/EACH
Usually ships in 7 days.

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought