Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Economical heavy duty carboy with spigot, 5 liter

EW-62507-05
$60.00 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $54.00/PACKAGE of 1
30 15% $51.00/PACKAGE of 1
120 20% $48.00/PACKAGE of 1
    Heavy-duty graduated polypropylene (PP) carboys feature octagonal shape for increased rigidity when full. The neck is offset for easier filling and pouring. Molded handle is sealed at the ends to prevent contamination. Durable, leakproof spigot is supplied with a tube fitting to accept 0.31" (8-mm) ID tubing. Carboys include a PP screw closure. Autoclavable.
    Product Type Carboy
    Material Polypropylene
    Capacity (Liters) 5
    Qty/pk 1
    Autoclavable Yes
    Dimensions 7-1/2" L x 7-1/2" W x 10-5/8" H
    (19.1 x 19.1 x 27.0 cm)
    Model 505634-1
    Manufacturer number 505634-1

    Accessories
    Qty/Price
    Availability
    Replacement spigot
    EW-62507-90

    at $27.50 USD/PACKAGE of 1

    In stock.
    Build a complete system




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title