Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Electric Steam Sterilizer, Capacity, 25 Qt,m 240 VAC, 50/60 Hz

EW-10785-35
$890.00 USD/EACH

  • Provide complete, efficient steam sterilization at a low cost
Electric steam sterilizers are similar to the non-electric sterilizers, but also include a 1050 W immersion heating element. Sterilizers operate automatically, controlled by a thermostat and pilot light; require only a small amount of water to create the dry steam.
What's Included:
Flexible metal exhaust tube and pressure gauge; valve control and three-wire power cord with plug.
Product Type Sterilizers
Reservoir capacity (Qt) 25
Average cycle time 30 min
Chamber Capacity (Qt) 14.5
Chamber Capacity (Liters) 13.7
Chamber size (" H) 8-1/2
Chamber size (" Dia) 11-1/8
Chamber size (cm) 21.6 H x 28.3 dia
Max temperature (º F) 259
Dimensions (" H) 16-3/4
Dimensions (" Dia) 12-1/2
Dimensions (cm) 42.5 H x 31.8 dia
Power (VAC) 240
Power (Hz) 50/60
Power (Amps) 4.38
Chamber construction aluminum alloy, aluminum rack

Accessories
Qty/Price
Availability

at $76.50 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title