Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Electro-optic point-level sensor; PSF, wet sink, 1/4" NPT(M)

EW-32772-00
$118.00 USD/EACH

  • Detect liquids regardless of conductivity, color, or specific gravity
  • Economical and compact—built-in solid-state switching electronics
  • One-unit installation—simply screws into the top or side of your tank
These dependable, electro-optic level sensors contain no moving parts to clog or wear. Sensors offer ±1 mm repeatability and are available in a wide variety of materials to meet even the most demanding applications.
Installation is simple and quick through the tank top, bottom, or side. The switches can be used for low-, intermediate-, or high-liquid level detection. Solid state switching ensures dependability over a long service life. Order controller separately.
Product Type Optic Point-Level Sensors
Wetted parts Polysulfone
Max temperature 176°F
Max operating temperature 176°F
Max psi 150
Mount 1/4" NPT(M)
Conduit fitting 3/8" NPT(M)
Repeatability ±1 mm
Applications Most oil, water, and wastewater, leak detection
Power (VDC) Input: 12 (max 5 on output)
Signal output 30 VDC at 40 mA max
Manufacturer number 143585
Model 143585





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title