Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Electronic Stethoscope

EW-98827-00
$735.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Quickly locate machinery noise in industrial environments
  • Locate noise sources with attached probe tips
This sensitive electronic listening device detects all kinds of mechanical noise within machinery: valve chatter, tappet noise, piston slap, gear and pump noise, and solenoid and relay operation. Adjust sound levels with volume control knob while shutting out background noise with headset ear defenders.
What's Included:
2-3/8" (6.0 cm) L probe, 11-3/8" (28.9 cm) L probe, earphones with 1-ft (0.3 m) cable, one 9 V battery, and a hard carrying case.
Low battery indicator No
Dimensions 8"W x 2"H x 1-1/2"D
(20.3 x 5.1 x 3.8 cm)
Battery life 30 hours of normal use
Power one 9 V battery (included)

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title