Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Electrothermal Digital Programmable Melting Point Apparatus, 240 VAC

EW-03010-41
$5,403.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Programmable modesl feature batch memory capability for storage of up to 500 sets of results
Melting point apparatuses feature closed-loop, microprocessor-based control of oven temperature and readout, and a built-in memory for temporary storage of melting point temperature data. Simply press a key to transfer display temperature into temporary memory—record different melt phases or critical melt temperatures of alternative samples. The oven temperature reverts to the set point after the melt point is recorded so you can analyze consecutive samples using the same control parameters.
Heating block holds up to three 2-mm dia capillary tubes. Adjustable magnifying lens (40 mm dia) permits clear viewing.

Programmable Model features five preset temperature ramps, or can be programmed for any rate from 0.2°C/minute to 10°C/minute in 0.1°C increments. Store up to four temperatures in temporary memory; batch memory permanently stores up to 500 sets of results. Connect unit to a computer or printer via RS-232 interface.

What's included: 100 capillary tubes and two 3-ft (1-m) cords, one with a European plug and one without a plug.

Temp sensor Pt RTD
Thermometer accuracy ±0.5° ±1 digit at 20°C; ±1.0° ±1 digit at 350°C
Thermometer range 0 to 400ºC
Thermometer resolution 0.1ºC
Display 4-digit LCD; 1/2" H
Lens magnification 8x; adjustable focus
Power (Hz) 50/60
Power (watts) 60
Temp range 23 to 400°C
Resolution 0.1°C
Dimensions 8"W x 18"H x 14"D
Power (VAC) 240





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title