Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Electrothermal Electromantle, 1000-mL capacity, 230 VAC

EW-36002-18
$556.00 USD/EACH

  • Features a durable, chemical resistant polypropylene housing that is "safe to the touch".
  • Flexible heating element ensures minimum risk of flask breakage.
These controlled and grounded electromantles feature a built-in power regulator and safety earth (ground) screen. Unique ventilation slots keep the exterior "safe to the touch" even while in use.
The replaceable coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support. Ceramic fiber insulation keeps the chemical-resistant polypropylene case cool. Built-in power controller has dial markings from 1 to 10 for repeatability. Mantles feature indicator lights: an amber-colored "power on" light and a clear-colored "heater on" light. All mantles are double fused and include a single support rod clamp that accepts a 1/2" rod. The stainless steel grounding screen provides added protection against shock in the event of spillage or flask breakage. Mantles include 6 1/2-ft (2-m) power cord; the 115 VAC models include a U.S. plug (230 VAC models do not include plugs). Call our Application Specialists to order replacement heating element cartridges.
Product Type Heating Mantle
Watts 300
Flask size (mL) 1000
Max temperature (º F) 842
Max temperature (º C) 450
Dimensions 12.167 in W x 5.667 in H x 9.33 in D
Power (VAC) 230
Brand Electrothermal
Manufacturer number EM1000/CE
Model EM1000/CE





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title