Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Electrothermal Electromantle Extraction Heating/Stirrer - 3 positions, 250 mL, 115V

EW-03076-15
$2,520.00 USD/EACH

Usually ships in 6 days.
Qty

  • Exclusively designed to allow liquids with different boiling points to be heated and/or stirred next to each other
  • Unique vented airflow ensures the case remains "cool-to-the-touch"
  • Stir or heat your solutions simultaneously in each position
  • Accommodate flask capacities from 100 to 1000 mL
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests
  • Choice of three or six positions, with or without stirring function
Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls - choose from units with heat only or heater/stirrer combination. Built for versatility, the units accept round-bottom flasks ranging from 100 to 1000 mL.

Each mantle position has an independent heater, allowing liquids with different boiling points to be heated alongside each other, up to a maximum element temperature range of 450°C. Each independent heater has its own control dial, on/off switch, and indicator light. If applicable, the light also indicates power supplied to stirring function.

Units with stirring function allow you to stir from 50 to 1000 rpm while heating. The three-position models have one stir controller for all three mantles. The six-position models have two stir controllers; one for each set of three mantles.

The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space. A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater. Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
What's Included:
Three 1/2" (12.7 mm) dia support rods, 6-ft (1.8 m) power cord.
Product Type Extraction Heating/Stirrer
Watts 490
Recesses 3
Flask size (mL) 250
Max element temperature range (°C) 450
Stirrer max speed (rpm) 1000
Stirrer min speed (rpm) 50
Holding material polypropylene top on powder-coated aluminum
Thermal insulation ceramic fiber/mineral wood
Dimensions (D x W x H) (cm) 26 x 63 x 9
Dimensions (D x W x H) (") 10 1/4 x 24 3/4 x 3 1/2
CE Compliance Yes
Plug type US Standard
Power (VAC) 115
Power (Hz) 50/60
Brand Electrothermal
Manufacturer number EMEA30250/CEX1
Model EMEA3 0250/CEX1





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title