Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Electrothermal Standard digital melting point apparatus, 240 VAC

EW-03010-51
$2,040.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Read melting points from 0 to 400°C (32 to 752°F)
Melting point apparatuses feature closed-loop, microprocessor-based control of oven temperature and readout, and a built-in memory for temporary storage of melting point temperature data. Simply press a key to transfer display temperature into temporary memory—record different melt phases or critical melt temperatures of alternative samples. The oven temperature reverts to the set point after the melt point is recorded so you can analyze consecutive samples using the same control parameters. Heating block holds up to three 2-mm dia capillary tubes. Adjustable magnifying lens (40 mm dia) permits clear viewing.

Standard Model is ideal for basic melting point testing. A 1°C/minute ramp heats sample. Use the 10°C/minute search ramp to quickly analyze samples if the melt temperature is unknown. Store up to four temperatures in temporary memory.

What's included: 100 capillary tubes and two 3-ft (1-m) cords, one with a European plug and one without a plug.

Temp sensor Pt RTD
Thermometer accuracy ±0.5° ±1 digit at 20°C; ±1.0° ±1 digit at 350°C
Thermometer range 0 to 400ºC
Thermometer resolution 0.1ºC
Display 4-digit LCD; 1/2" H
Lens magnification 8x; adjustable focus
Power (Hz) 50/60
Power (watts) 60
Temp range 23 to 400°C
Resolution 0.1°C
Dimensions 8"W x 18"H x 14"D
Power (VAC) 240

Accessories
Qty/Price
Availability

at $413.00 USD/EACH

Call 1-888-358-4705 for availability.

at $345.00 USD/PACKAGE of 1000

Usually ships in 10 days.

at $345.00 USD/PACKAGE of 1000

Call 1-888-358-4705 for availability.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title