Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Electrothermal spillproof flask/funnel heating mantles, 500 to 1000-mL, 80/150 watts, 115 VAC

EW-36101-00
$1,005.00 USD/EACH

Usually ships in 8 days.
Qty
    Spillproof Heating Mantles feature a hemispheric interior and a funnel-shaped cavity with a base opening. Unique design accomodates a wide variety of flasks and 60º funnels. Models 36101-series have a corrosion-resistant stainless steel liner that gives electrical and mechanical protection against spills. Models 36104-series include a safety earth (ground) screen to provide operator safety.
    Maximum temperature is 842°F(450°C). Ceramic fiber insulation keep the chemical-resistant polypropylene case cool. Built-in power controller has dial markings from 1 to 10 for repeatability. Mantles feature indicator lights for "power on" and "heater on". All mantles (except 5000-mL models) include a single support rod clamp that accepts a 1/2" rod.

    What's Included:
    6-1/2-ft(2-m) power cord; the 115 VAC models include a U.S. plug (230 VAC models do not include plugs).
    Product Type Heating Mantle
    Watts (upper half) 80
    Watts (lower half) 150
    Funnel dia 50 to 150
    Base hole dia 24
    Flask size (mL) 500 to 1000
    Max temperature (º F) 842
    Max temperature (º C) 450
    Dimensions 12.25 in x 5.75 in x 9.375 in
    Power (VAC) 115
    Brand Electrothermal
    Manufacturer number EMX1000/SCEX1
    Model EMX1000/SCEX1





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title